Lenox Steel 5 Seater with Center Arms, Wine/Mulberry (Red) Seat, Wine/Mulberry Back, 106.5 W 24.5 L

  • Mfr # LS5103

  • Zoro # G4580603


product price:  $1,652.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
106.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS5103
Zoro #
G4580603
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
106.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
106.5 in.
Carton 2 Dimensions (L x W x H)
23 x 27 x 28
Inside Depth
17
Inside Width
19.5
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Arm Height (from Floor)
25.5
Inside Height
16

Details

Item
5 Seater with Center Arms
Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Back Color
Wine/Mulberry
Back Material
Fabric
Frame Material
Steel
Color
Red
Series
Lenox Steel
Material
Durable, Stain-Resistant 100% Polyester Solid Color Fabric
Office Chair Style
5 Seater with Center Arms
Weight Capacity
300 lb.
Frame Color
Black
Application
Designed for high use reception area and lounge applications
Weight
100 lb.
Shipping Volume
20.2
Carton Quantity
2
Group
Solid Color Fabric Group
Shipping Weight
108
Style
5 Seater with Center Arms

Description

The Lenox Steel 5 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.