Shop LESRO

Lenox Steel Armless Guest Chair, Denim (Blue) Seat, Denim Back, 22.5 W 24.5 L 32 H, No Arms

  • Mfr # LS1102
  • Zoro # G4580509

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arms
Seat Color
Denim (Blue)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
22.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS1102
Zoro #
G4580509
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
22.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
22.5 in.
Carton 1 Dimensions (L x W x H)
28 x 23 x 12

Details

Item
Armless Guest Chair
Arm Style
No Arms
Seat Color
Denim (Blue)
Seat Material
Linette Vinyl
Back Color
Denim
Back Material
Vinyl
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Material
Easy-Clean, Antimicrobial, Solid Color Vinyl
Frame Color
Black
Weight Capacity
300 lb.
Office Chair Style
Armless Guest Chair
Weight
24 lb.
Application
Designed for high use reception area, lounge, dining and pull up applications
Shipping Volume
4.3
Shipping Weight
28
Carton Quantity
1
Group
Antimicrobial Vinyl Group
Style
Armless Chair

Description

The Lenox Steel armless guest chair with its graceful transitional styling and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.