Lenox Steel Armless Guest Chair, Navy/Midnight Seat, Navy/Midnight Back, 22.5 W 24.5 L 32 H

  • Mfr # LS1102

  • Zoro # G4579459


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arms
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS1102
Zoro #
G4579459
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
22.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
22.5 in.
Carton 1 Dimensions (L x W x H)
28 x 23 x 12

Details

Item
Armless Guest Chair
Arm Style
No Arms
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Back Color
Navy/Midnight
Back Material
Fabric
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Material
Durable, Stain-Resistant 100% Polyester Solid Color Fabric
Office Chair Style
Armless Guest Chair
Weight Capacity
300 lb.
Frame Color
Black
Weight
24 lb.
Application
Designed for high use reception area, lounge, dining and pull up applications
Shipping Volume
4.3
Shipping Weight
28
Carton Quantity
1
Group
Solid Color Fabric Group
Style
Armless Chair
Upholstery Color
Blue

Description

The Lenox Steel armless guest chair with its graceful transitional styling and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.