Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Furniture, Linens & Decor
  4. /
  5. Office & School Furniture
  6. /
  7. Seating
  8. /
  9. Office Chairs
  10. /
  11. Waiting Room & Guest Chairs
  12. /
  13. Lenox Steel Bariatric Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat
Lesro Lenox Steel Bariatric Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat LS1401 - main

Lesro

Lenox Steel Bariatric Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat

  • Mfr # LS1401

  • Zoro # G310391673


product price: $787.92
/ea
Free Shipping & Returns

Key Features

  • Overall Height 32 in
  • Overall Width 33 in
  • Overall Depth 24.5 in
  • Seat Height 18.5 in
  • Upholstery Color Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Lesro
  • MFR # LS1401
  • Zoro # G310391673
  • UPC #
    196627286825
  • Country of Origin United States
  • Category Waiting Room & Guest Chairs

Dimensions

Overall Height 32 in
Overall Width 33 in
Overall Depth 24.5 in
Seat Height 18.5 in
Arm Height 25.5 in

Details

Color Blueberry/Ink
Frame Color Charcoal Finish
Upholstery Color Blue
Weight Capacity 750 lb

Description

The Lenox Steel bariatric chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 750 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
  • FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-GG)
  • UMBRA Umbra Zen Matte Black Curtain Rod 32 in. L X 128 in. L (1017186-038)
  • INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 48-1/4inW x 60inH, Blue (238637FBL)
  • LESRO Lenox Guest Chair, 22.5 in W 24.5 in L 32 in H (LS1101)
  • LESRO Black/Onyx Seat, 3 Seat Sofa, 64.5 W 24.5 L 32 H, Open House Solid Color Fabric Seat (LS3101)
  • LESRO Lenox Guest Chair, 22.5 in W 24.5 in L 32 in H (LS1101)
  • LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Walnut, RF Blueberry Upholstery (LW4103)
  • LESRO Newport Hip Chair Metal Frame, Bronze, OH Waterfall Upholstery (NP1161)
  • LESRO Lenox Steel Bariatric Chair Metal Frame, Silver, OH Eucalyptus Upholstery (LS1401)
  • OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
  • FLASH FURNITURE Traditional Kids Chiavari Chair, 12 W 12" L 24.75 H (LE-L-7K-PK-GG)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc