Lenox Steel Chair, Wine/Mulberry (Red) Seat, Wine/Mulberry Back, 33 W 24.5 L 32 H

  • Mfr # LS1401

  • Zoro # G4580953


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
33
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1401
Zoro #
G4580953
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
33
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
33 in.
Inside Width
30
Inside Depth
17
Arm Height (from Floor)
25.5
Inside Height
16
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Arm Height
25.5 in

Details

Item
Chair
Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Back Color
Wine/Mulberry
Back Material
Fabric
Frame Material
Steel
Color
Red
Series
Lenox Steel
Weight Capacity
750 lb.
Frame Color
Silver
Material
Durable, Stain-Resistant 100% Polyester Solid Color Fabric
Office Chair Style
Chair
Application
Designed for high use reception area and lounge applications
Weight
56 lb.
Shipping Weight
60
Carton Quantity
1
Group
Solid Color Fabric Group
Shipping Volume
9.1
Style
Guest Chair
Upholstery Color
Red

Description

The Lenox Steel bariatric chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 750 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.