Zoro Homepage

Lenox Steel Coffee Table, Canyon Cherry

  • Mfr # LS0840

  • Zoro # G4579510


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Canyon Cherry
Frame Material
Steel
Depth
20
Overall Width
40
Application
Designed for high use reception area and lounge applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS0840
Zoro #
G4579510
UPC #
-
Country of Origin
United States

Dimensions

Depth
20
Overall Width
40
Overall Height
16
Overall Depth
20
Carton 1 Dimensions (L x W x H)
42 x 23 x 4

Details

Item
Coffee Table
Tabletop Color
Canyon Cherry
Frame Color
Silver
Frame Material
Steel
Color
Cherry
Application
Designed for high use reception area and lounge applications
Weight
30
Material
Wood-Look, Durable, High Pressure Laminate
Includes
Allen wrench
Office Chair Style
Coffee Table
Series
Lenox Steel
Shipping Volume
2.3
Group
Table Group
Carton Quantity
1
Shipping Weight
34

Description

The Lenox Steel coffee table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a durable high-pressure laminate top. Available in numerous laminate options and powder coat finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.