Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenox Steel End Table, Canyon Cherry

  • Mfr # LS0620

  • Zoro # G4580673


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Canyon Cherry
Frame Material
Steel
Material
Wood-Look, Durable, High Pressure Laminate
Overall Height
20
Depth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS0620
Zoro #
G4580673
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20
Depth
20
Overall Width
20
Overall Depth
20
Carton 1 Dimensions (L x W x H)
23 x 22 x 6

Details

Item
End Table
Tabletop Color
Canyon Cherry
Frame Color
Silver
Frame Material
Steel
Material
Wood-Look, Durable, High Pressure Laminate
Color
Cherry
Application
Designed for high use reception area and lounge applications
Includes
Allen wrench
Weight
19
Office Chair Style
End Table
Series
Lenox Steel
Shipping Volume
1.8
Shipping Weight
23
Group
Table Group
Carton Quantity
1

Description

The Lenox Steel end table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a durable high-pressure laminate top. Available in numerous laminate options and powder coat finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.