Lenox Steel Guest Chair, Ash (Blue) Seat, Ash Back, 24.5 W 24.5 L 32 H, Linette Vinyl Seat

  • Mfr # LS1201

  • Zoro # G4581102


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Ash (Blue)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS1201
Zoro #
G4581102
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
24.5 in.
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Arm Height (from Floor)
25.5
Inside Width
21.5
Inside Depth
17
Inside Height
16

Details

Item
Guest Chair
Seat Color
Ash (Blue)
Seat Material
Linette Vinyl
Back Color
Ash
Back Material
Vinyl
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Office Chair Style
Guest Chair
Material
Vinyl
Frame Color
Black
Weight Capacity
400 lb.
Application
Designed for high use reception area, lounge, dining and pull up applications
Weight
28 lb.
Group
Antimicrobial Vinyl Group
Shipping Volume
4.3
Carton Quantity
1
Shipping Weight
32
Style
Guest Chair

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.