
Lenox Steel Guest Chair, Black Seat, Black Back, 22.5 W 24.5 L 32 H, Vinyl Seat
Mfr # LS1101
Zoro # G4580743
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Vinyl
Overall Height
32
Overall Width
22.5
Overall Depth
24.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LS1101
Zoro #
G4580743
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32
Overall Width
22.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
22.5 in.
Inside Width
19.5
Inside Depth
17
Arm Height (from Floor)
25.5
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Inside Height
16
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.