Lenox Steel Guest Chair, Black/Onyx Seat, Black/Onyx Back, 24.5 W 24.5 L 32 H

  • Mfr # LS1201

  • Zoro # G4579002


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS1201
Zoro #
G4579002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
24.5 in.
Arm Height (from Floor)
25.5
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Inside Width
21.5
Inside Depth
17
Inside Height
16

Details

Item
Guest Chair
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Weight Capacity
400 lb.
Material
Solid Color Fabric
Office Chair Style
Guest Chair
Frame Color
Black
Application
Designed for high use reception area, lounge, dining and pull up applications
Weight
28 lb.
Carton Quantity
1
Shipping Weight
32
Group
Solid Color Fabric Group
Shipping Volume
4.3
Style
Guest Chair

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products