Black Heavy Duty Small Mobile Chair & Table Cart
- Mfr # QIN-FRCW45425-GG
- Zoro # G708639066
Key Features
Specifications
Details
- MFR #
- QIN-FRCW45425-GG
- Zoro #
- G708639066
- UPC #
- 196861022180
- Country of Origin
- China
- Load Capacity
- 330 lbs
- Color
- Black
- Finish
- Black Powder Coat
- Frame Material
- Steel
Dimensions
- Overall Length
- 33.5 in
- Overall Width
- 70.25 in
- Overall Height
- 47 in
Description
Set up and cleanup for special events, training seminars, or Sunday services can be a monumental task but this innovative mobile chair and table dolly is here to help. Designed with dual wheel casters that perform on any type of flooring surface, this mobile cart can fully turn 360° to save you steps when loading and unloading your folding chairs and tables. The powder coated steel frame holds up to 330 lbs. static weight and boasts steel handles on both sides for easy movement. Dual chair hanger arms along with lower brackets give you the versatility of adding folding chairs or folding tables to suit your needs. This small dolly holds up to 42 chairs, depending on the chair type, or 12 tables. The included bungee cords attach from side to side to ensure your load stays in place during transport and storage. Also available in a large version, we offer a storage solution to fit your needs.
- • Small Mobile Folding Chair and Table Dolly Cart
- • Black Powder Coated Steel Frame
- • 6 Double Chair Hanging Bars
- • Lower Brackets for Table Storage
- • Dual Caster Wheels for 360 ̄ Rotation
- • Included Bungee Cords Hold Chairs In Place
- • Quick and Easy Assembly
- • Holds up to 330 LBS. Static Weight Capacity
- • Holds up to 42 Chairs and 12 Tables Depending on Chair Type
- • Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.