
Lenox Steel Guest Chair, Black/Onyx Seat, Black/Onyx Back, 24.5 W 24.5 L 32 H
Mfr # LS1201
Zoro # G4579851
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LS1201
Zoro #
G4579851
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
24.5 in.
Inside Height
16
Inside Depth
17
Inside Width
21.5
Arm Height (from Floor)
25.5
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Description
The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.