Lenox Steel Guest Chair, Graphite (Gray) Seat, Graphite Back, 24.5 W 24.5 L 32 H

  • Mfr # LS1201

  • Zoro # G4580551


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Graphite (Gray)
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1201
Zoro #
G4580551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
24.5 in.
Inside Width
21.5
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Inside Depth
17
Inside Height
16
Arm Height (from Floor)
25.5

Details

Item
Guest Chair
Seat Color
Graphite (Gray)
Seat Material
Open House Solid Color Fabric
Back Color
Graphite
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Gray
Series
Lenox Steel
Weight Capacity
400 lb.
Material
Solid Color Fabric
Office Chair Style
Guest Chair
Frame Color
Silver
Application
Designed for high use reception area, lounge, dining and pull up applications
Weight
28 lb.
Carton Quantity
1
Shipping Weight
32
Group
Solid Color Fabric Group
Shipping Volume
4.3
Style
Guest Chair

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.