Lenox Steel Guest Chair, Navy/Midnight Seat, Navy/Midnight Back, 24.5 W 24.5 L 32 H

  • Mfr # LS1201

  • Zoro # G4580798


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
24.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS1201
Zoro #
G4580798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
24.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
24.5 in.
Inside Depth
17
Inside Height
16
Inside Width
21.5
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Arm Height (from Floor)
25.5
Arm Height
25.5 in

Details

Item
Guest Chair
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Back Color
Navy/Midnight
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Weight Capacity
400 lb.
Material
Solid Color Fabric
Frame Color
Black
Office Chair Style
Guest Chair
Application
Designed for high use reception area, lounge, dining and pull up applications
Weight
28 lb.
Group
Solid Color Fabric Group
Carton Quantity
1
Shipping Volume
4.3
Shipping Weight
32
Style
Guest Chair
Upholstery Color
Blue

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.