
Lenox Steel Hip Chair Metal Frame, Black, MD Farro Upholstery
Mfr # LS1161
Zoro # G010391089
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Overall Depth
25.5 in
Overall Height
38 in
Seat Height
24.5 in
Upholstery Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS1161
Zoro #
G010391089
UPC #
196627283862
Country of Origin
United States
Dimensions
Overall Depth
25.5 in
Overall Height
38 in
Seat Height
24.5 in
Overall Width
22.5 in
Details
Weight Capacity
300 lb
Color
Farro
Frame Color
Black Steel Finish
Upholstery Color
Brown
Description
The Lenox Steel hip chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction and footrest, durable powder coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.