Lenox Steel Hip Chair Metal Frame, Charcoal, RS Rain Song Upholstery

  • Mfr # LS1161

  • Zoro # G310391017


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Overall Depth
25.5 in
Overall Height
38 in
Overall Width
22.5 in
Seat Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1161
Zoro #
G310391017
UPC #
196627284159
Country of Origin
United States

Dimensions

Overall Depth
25.5 in
Overall Height
38 in
Overall Width
22.5 in
Seat Height
24.5 in

Details

Weight Capacity
300 lb
Color
Rain Song
Frame Color
Charcoal Finish
Upholstery Color
Blue

Description

The Lenox Steel hip chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction and footrest, durable powder coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.