
Lenox Steel Wide Guest Chair Metal Frame, Black, RS Night Sky Upholstery
Mfr # LS1201
Zoro # G910391189
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
24.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Upholstery Color
Blue/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS1201
Zoro #
G910391189
UPC #
196627285767
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
24.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in
Details
Color
Night Sky
Frame Color
Black Steel Finish
Upholstery Color
Blue/Gray
Weight Capacity
400 lb
Description
The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 400 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.