Lenox Steel Wide Guest Chair Metal Frame, Black, RS Rain Song Upholstery

  • Mfr # LS1201

  • Zoro # G110391057


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
24.5 in
Overall Depth
24.5 in
Weight Capacity
400 lb
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS1201
Zoro #
G110391057
UPC #
196627285774
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
24.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in

Details

Color
Rain Song
Weight Capacity
400 lb
Upholstery Color
Blue
Frame Color
Black Steel Finish

Description

The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 400 lb weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.