Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenox Wood 2 Seat Bench Wood Frame, Walnut, RF Nebbiolo Upholstery

  • Mfr # LW2001

  • Zoro # G510109689


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
44 in
Overall Depth
20 in
Seat Height
18.5 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW2001
Zoro #
G510109689
UPC #
196627316836
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
44 in
Overall Depth
20 in
Seat Height
18.5 in

Details

Color
Nebbiolo
Frame Color
Walnut
Weight Capacity
300 lb
Upholstery Color
Burgundy

Description

The Lenox Wood 2 seat bench with its graceful transitional styling and upholstered seat cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.