Lenox Wood 3 Seat Bench Wood Frame, Walnut, OH Eucalyptus Upholstery
- Mfr # LW3001
- Zoro # G810109518
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
65 in
Overall Depth
20 in
Seat Height
18.5 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW3001
- Zoro #
- G810109518
- UPC #
- 196627317321
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 65 in
- Overall Depth
- 20 in
- Seat Height
- 18.5 in
Details
- Color
- Eucalyptus
- Frame Color
- Walnut
- Weight Capacity
- 300 lb
- Upholstery Color
- Turquoise
Description
The Lenox Wood 3 seat bench with its graceful transitional styling and upholstered seat cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.