Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, MD Titan Upholstery

  • Mfr # LW4103

  • Zoro # G510111248


product price:  $1,520.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Width
86.5 in
Overall Depth
26 in
Weight Capacity
300 lb
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW4103
Zoro #
G510111248
UPC #
196627322356
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Width
86.5 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in

Details

Color
Titan
Weight Capacity
300 lb
Frame Color
Mocha
Upholstery Color
Blue

Description

The Lenox Wood 4 seats with center arms, with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.