Lenox Wood Wide Guest Chair Wood Frame, Cherry, OH Cobalt Upholstery

  • Mfr # LW1201

  • Zoro # G510109870


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Seat Height
18.5 in
Weight Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LW1201
Zoro #
G510109870
UPC #
196627318830
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in

Details

Color
Cobalt
Frame Color
Cherry
Weight Capacity
400 lb
Upholstery Color
Blue

Description

The Lenox Wood oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 400 lb weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.