
Lenox Wood Wide Guest Chair Wood Frame, Mahogany, RF Blueberry Back, MD Ink Seat
Mfr # LW1201
Zoro # G510111279
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Weight Capacity
400 lb
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LW1201
Zoro #
G510111279
UPC #
196627319226
Country of Origin
United States
Dimensions
Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in
Details
Color
Blueberry/Ink
Frame Color
Mahogany
Weight Capacity
400 lb
Upholstery Color
Blue
Description
The Lenox Wood oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.