
Lenox Wood Wide Guest Chair Wood Frame, Mahogany, RS Night Sky Upholstery
Mfr # LW1201
Zoro # G510110692
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Weight Capacity
400 lb
Seat Height
18.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LW1201
Zoro #
G510110692
UPC #
196627319158
Country of Origin
United States
Dimensions
Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in
Details
Color
Night Sky
Weight Capacity
400 lb
Frame Color
Mahogany
Upholstery Color
Blue/Gray
Description
The Lenox Wood oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.