Shop LESRO
See all product information
Create Account
Lenox Wood Wide Guest Chair Wood Frame, Walnut, OH Waterfall Upholstery
- Mfr # LW1201
- Zoro # G510111491
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
24.5 in
Overall Depth
26 in
Weight Capacity
400 lb
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW1201
- Zoro #
- G510111491
- UPC #
- 196627319332
- Country of Origin
- United States
Dimensions
- Overall Height
- 31.5 in
- Overall Width
- 24.5 in
- Overall Depth
- 26 in
- Seat Height
- 18.5 in
- Arm Height
- 26 in
Details
- Color
- Waterfall
- Weight Capacity
- 400 lb
- Frame Color
- Walnut
- Upholstery Color
- Blue
Description
The Lenox Wood oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.