Mystic Lounge Reception Bariatric Chair, Charcoal, OH Waterfall Upholstery
- Mfr # ML1401
- Zoro # G610109886
product price:Â
$
1,284.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
36 in
Overall Depth
27 in
Seat Height
19 in
Weight Capacity
750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML1401
- Zoro #
- G610109886
- UPC #
- 196627291126
- Country of Origin
- United States
- Color
- Waterfall
- Frame Color
- Charcoal Finish
- Weight Capacity
- 750 lb
- Upholstery Color
- Blue
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 36 in
- Overall Depth
- 27 in
- Seat Height
- 19 in
- Arm Height
- 25 in
Description
Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.