
Mystic Lounge Reception Loveseat, Charcoal, RF Blueberry Upholstery
Mfr # ML1501
Zoro # G710111536
product price: $1,275.99
/ea
Free Shipping & Returns
Key Features
Capacity
600 lb
Overall Height
32.5 in
Overall Width
51 in
Arm Height
25 in
Upholstery Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1501
Zoro #
G710111536
UPC #
196627291607
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
51 in
Arm Height
25 in
Overall Depth
27 in
Seat Height
19 in
Details
Color
Blueberry
Capacity
600 lb
Upholstery Color
Blue
Frame Color
Charcoal Finish
Description
Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.