Zoro Homepage

Mystic Lounge Reception Loveseat, Silver, MD Ink Back, MD Ink Seat, RS Echo Arm Panels

  • Mfr # ML1501

  • Zoro # G710109267


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Overall Width
51 in
Capacity
600 lb
Overall Height
32.5 in
Arm Height
25 in
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1501
Zoro #
G710109267
UPC #
196627291966
Country of Origin
United States

Dimensions

Overall Width
51 in
Overall Height
32.5 in
Arm Height
25 in
Overall Depth
27 in
Seat Height
19 in

Details

Color
Ink/Ink/Echo
Capacity
600 lb
Frame Color
Silver Finish
Upholstery Color
Blue/Blue/Blue-Gray

Description

Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.