
Mystic Lounge Reception Sofa, Black, MD Ink Back, MD Ink Seat, RS Echo Arm Panels
Mfr # ML1601
Zoro # G610109695
product price: $1,760.99
/ea
Free Shipping & Returns
Key Features
Overall Width
73.5 in
Overall Height
32.5 in
Capacity
700 lb
Overall Depth
27 in
Upholstery Color
Blue/Blue/Blue-Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1601
Zoro #
G610109695
UPC #
196627292154
Country of Origin
United States
Dimensions
Overall Width
73.5 in
Overall Height
32.5 in
Overall Depth
27 in
Arm Height
25 in
Seat Height
19 in
Details
Color
Ink/Ink/Echo
Capacity
700 lb
Upholstery Color
Blue/Blue/Blue-Gray
Frame Color
Black Steel Finish
Description
Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.