Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mystic Lounge Reception Sofa, Bronze, OH Waterfall Upholstery

  • Mfr # ML1601

  • Zoro # G410110204


product price: $1,760.99
/ea
Free Shipping & Returns

Key Features

Arm Height
25 in
Seat Height
19 in
Overall Height
32.5 in
Overall Width
73.5 in
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1601
Zoro #
G410110204
UPC #
196627316225
Country of Origin
United States

Dimensions

Arm Height
25 in
Seat Height
19 in
Overall Height
32.5 in
Overall Width
73.5 in
Overall Depth
27 in

Details

Frame Color
Bronze Finish
Color
Waterfall
Upholstery Color
Blue
Capacity
700 lb

Description

Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.