Zoro Homepage

Navy/Midnight Seat, 2 Seat Sofa, 43.5 W 24.5 L 32 H, Open House Solid Color Fabric Seat

  • Mfr # LS2101

  • Zoro # G4580019


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2101
Zoro #
G4580019
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
43.5 in.
Inside Height
16
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Width
41
Inside Depth
17
Arm Height (from Floor)
25.5
Arm Height
25.5 in

Details

Item
2 Seat Sofa
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Back Color
Navy/Midnight
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Material
Solid Color Fabric
Office Chair Style
2 Seat Sofa
Weight Capacity
300 lb.
Frame Color
Black
Application
Designed for high use reception area and lounge applications
Weight
44 lb.
Carton Quantity
1
Group
Solid Color Fabric Group
Shipping Volume
10.1
Shipping Weight
48
Style
Sofa
Upholstery Color
Blue

Description

The Lenox Steel 2 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.