Newport 2 Seat Tandem Seating Metal Frame No Center Arms, Black, MD Titan Upholstery

  • Mfr # NP1501

  • Zoro # G810109754


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
43.5 in
Overall Depth
24 in
Weight Capacity
550 lb
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP1501
Zoro #
G810109754
UPC #
196627300545
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
43.5 in
Overall Depth
24 in
Seat Height
18.5 in
Arm Height
27.5 in

Details

Color
Titan
Weight Capacity
550 lb
Frame Color
Black Steel Finish
Upholstery Color
Blue

Description

The Newport loveseat with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 550 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.