Shop LESRO
See all product information
Create Account
Newport 2 Seat Tandem Seating Metal Frame No Center Arms, Black, RF Nebbiolo Upholstery
- Mfr # NP1501
- Zoro # G810109914
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
43.5 in
Overall Depth
24 in
Seat Height
18.5 in
Weight Capacity
550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP1501
- Zoro #
- G810109914
- UPC #
- 196627300453
- Country of Origin
- United States
- Color
- Nebbiolo
- Frame Color
- Black Steel Finish
- Weight Capacity
- 550 lb
- Upholstery Color
- Burgundy
Dimensions
- Overall Height
- 36 in
- Overall Width
- 43.5 in
- Overall Depth
- 24 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Description
The Newport loveseat with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 550 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.