Shop LESRO
See all product information
Create Account
Newport 2 Seat Tandem W/ Center Table, 65 in W 24 in L 36 in H
- Mfr # NP2201
- Zoro # G510109825
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Color
Rain Song
Series
Newport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP2201
- Zoro #
- G510109825
- UPC #
- 196627304277
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 65 in
- Overall Depth
- 24 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Details
- Item
- 2 Seat Tandem W/ Center Table
- Color
- Rain Song
- Series
- Newport
- Weight Capacity
- 300 lb
- Frame Color
- Silver
- Tabletop Color
- Cherry
- Upholstery Color
- Blue
Description
The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.