Shop LESRO
See all product information
Create Account
Newport 2 Seat Tandem W/ Center Table, 65 in W 24 in L 36 in H
- Mfr # NP2201
- Zoro # G510110029
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Color
Wine
Series
Newport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP2201
- Zoro #
- G510110029
- UPC #
- 196627304123
- Country of Origin
- United States
- Item
- 2 Seat Tandem W/ Center Table
- Color
- Wine
- Series
- Newport
- Frame Color
- Charcoal
- Weight Capacity
- 300 lb
- Upholstery Color
- Red
- Tabletop Color
- Cocoa Walnut
Dimensions
- Overall Height
- 36 in
- Overall Width
- 65 in
- Overall Depth
- 24 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Description
The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.