Newport 2 Seat Tandem W/ Center Table, 65 in W 24 in L 36 in H
Mfr # NP2201
Zoro # G510110197
product price:Â $972.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Color
Black
Series
Newport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP2201
Zoro #
G510110197
UPC #
196627304321
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Seat Height
18.5 in
Arm Height
27.5 in
Details
Item
2 Seat Tandem W/ Center Table
Color
Black
Series
Newport
Weight Capacity
300 lb
Frame Color
Silver
Upholstery Color
Black
Tabletop Color
Blossom Cherry
Description
The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.