Newport 2 Seat Tandem W/ Center Table, 65 in W 24 in L 36 in H

  • Mfr # NP2201

  • Zoro # G610111735


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Color
Black
Series
Newport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2201
Zoro #
G610111735
UPC #
196627303751
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
65 in
Overall Depth
24 in
Seat Height
18.5 in
Arm Height
27.5 in

Details

Item
2 Seat Tandem W/ Center Table
Color
Black
Series
Newport
Weight Capacity
300 lb
Frame Color
Bronze
Upholstery Color
Black
Tabletop Color
Cocoa Walnut

Description

The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.