Newport 2 Seat Tandem W/ Corner Table, 56 in W 56 in L 36 in H
Mfr # NP2301
Zoro # G510109580
product price:Â $1,084.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
56 in
Overall Depth
56 in
Color
Navy
Series
Newport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP2301
Zoro #
G510109580
UPC #
196627305243
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
56 in
Overall Depth
56 in
Seat Height
18.5 in
Arm Height
27.5 in
Details
Item
2 Seat Tandem W/ Corner Table
Color
Navy
Series
Newport
Frame Color
Bronze
Weight Capacity
300 lb
Upholstery Color
Blue
Tabletop Color
Cocoa Walnut
Description
The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.