Newport 3 Seat Bench, 67 in W 21 in L 18.5 in H

  • Mfr # NP3001

  • Zoro # G510109658


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18.5 in
Overall Width
67 in
Overall Depth
21 in
Series
Newport
Weight Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3001
Zoro #
G510109658
UPC #
196627307001
Country of Origin
United States

Dimensions

Overall Height
18.5 in
Overall Width
67 in
Overall Depth
21 in
Seat Height
18.5 in

Details

Item
3 Seat Bench
Color
Blueberry
Series
Newport
Frame Color
Silver
Weight Capacity
650 lb
Upholstery Color
Blue

Description

The Newport 3-seat bench with its bold, contemporary styling stands smartly alone, or is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. 650 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.