Newport Bariatric Chair Metal Frame, Black, RS Night Sky Upholstery

  • Mfr # NP1401

  • Zoro # G510111101


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
33.5 in
Overall Depth
24 in
Weight Capacity
750 lb
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1401
Zoro #
G510111101
UPC #
196627302464
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
33.5 in
Overall Depth
24 in
Seat Height
18.5 in
Arm Height
27.5 in

Details

Color
Night Sky
Weight Capacity
750 lb
Frame Color
Black Steel Finish
Upholstery Color
Blue/Gray

Description

The Newport bariatric chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include an extra wide heavy-duty seat, sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 750 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.