Shop LESRO
See all product information
Create Account
Newport End Table, 20 in W, 20 in L, 20 in H, Arctic
- Mfr # NP0621
- Zoro # G210111593
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Height
20 in
Weight Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP0621
- Zoro #
- G210111593
- UPC #
- 196627307148
- Country of Origin
- United States
- Item
- Newport End Table
- Tabletop Color
- Arctic
- Frame Color
- Bronze
- Weight Capacity
- 40 lb
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 20 in
Description
The Newport end table is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air with functional tabletop surfaces for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a 1in thick solid surface top.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.