Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newport End Table, 20 in W, 20 in L, 20 in H, Luna Concrete

  • Mfr # NP0621

  • Zoro # G810111542


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
20 in
Height
20 in
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP0621
Zoro #
G810111542
UPC #
196627307124
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Height
20 in

Details

Item
Newport End Table
Tabletop Color
Luna Concrete
Frame Color
Black
Weight Capacity
40 lb

Description

The Newport end table is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air with functional tabletop surfaces for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a 1in thick solid surface top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.