Newport Guest Chair Metal Frame, Black, OH Navy Upholstery

  • Mfr # NP1101

  • Zoro # G510109542


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
18.5 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1101
Zoro #
G510109542
UPC #
196627058514
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
18.5 in
Arm Height
27.5 in

Details

Color
Navy
Weight Capacity
300 lb
Frame Color
Black Steel Finish
Upholstery Color
Blue

Description

The Newport guest chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 300 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.