Shop LESRO
See all product information
Create Account
Newport Guest Chair Metal Frame, Silver, OH Cobalt Upholstery
- Mfr # NP1101
- Zoro # G110111075
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
18.5 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP1101
- Zoro #
- G110111075
- UPC #
- 196627058590
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 23.5 in
- Overall Depth
- 24 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Details
- Color
- Cobalt
- Frame Color
- Silver Finish
- Weight Capacity
- 300 lb
- Upholstery Color
- Blue
Description
The Newport guest chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 300 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.