Newport Hip Chair Metal Frame, Black, RS Night Sky Upholstery

  • Mfr # NP1161

  • Zoro # G510111453


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
24.5 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP1161
Zoro #
G510111453
UPC #
196627299825
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
24.5 in
Arm Height
33.5 in

Details

Color
Night Sky
Frame Color
Black Steel Finish
Weight Capacity
300 lb
Upholstery Color
Blue/Gray

Description

The Newport hip chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, sturdy steel footrest and ergonomically designed back. 300 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.