
Newport Hip Chair Metal Frame, Black, RS Rain Song Upholstery
Mfr # NP1161
Zoro # G010111168
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Weight Capacity
300 lb
Seat Height
24.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP1161
Zoro #
G010111168
UPC #
196627299832
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
24.5 in
Arm Height
33.5 in
Details
Color
Rain Song
Weight Capacity
300 lb
Frame Color
Black Steel Finish
Upholstery Color
Blue
Description
The Newport hip chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, sturdy steel footrest and ergonomically designed back. 300 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.