Newport Hip Chair Metal Frame, Charcoal, MD Titan Upholstery

  • Mfr # NP1161

  • Zoro # G510109610


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Weight Capacity
300 lb
Seat Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1161
Zoro #
G510109610
UPC #
196627300224
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
23.5 in
Overall Depth
24 in
Seat Height
24.5 in
Arm Height
33.5 in

Details

Color
Titan
Weight Capacity
300 lb
Frame Color
Charcoal Finish
Upholstery Color
Blue

Description

The Newport hip chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, sturdy steel footrest and ergonomically designed back. 300 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.