Newport Wide Guest Chair Metal Frame, Black, RS Rain Song Upholstery
- Mfr # NP1201
- Zoro # G810110491
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
27.5 in
Overall Depth
24 in
Weight Capacity
400 lb
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP1201
- Zoro #
- G810110491
- UPC #
- 196627301153
- Country of Origin
- United States
- Color
- Rain Song
- Weight Capacity
- 400 lb
- Frame Color
- Black Steel Finish
- Upholstery Color
- Blue
Dimensions
- Overall Height
- 36 in
- Overall Width
- 27.5 in
- Overall Depth
- 24 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Description
The Newport oversize guest chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, and ergonomically designed back. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.