Newport Wide Hip Chair Metal Frame, Black, RF Blueberry Back, MD Ink Seat

  • Mfr # NP1261

  • Zoro # G510109283


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
27.5 in
Overall Depth
24 in
Weight Capacity
400 lb
Seat Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP1261
Zoro #
G510109283
UPC #
196627301870
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
27.5 in
Overall Depth
24 in
Seat Height
24.5 in
Arm Height
33.5 in

Details

Color
Blueberry/Ink
Weight Capacity
400 lb
Frame Color
Black Steel Finish
Upholstery Color
Blue

Description

The Newport oversize hip chair with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, comfortable Matrex seat support system, sturdy steel footrest and ergonomically designed back. 400 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.