Siena 3 Seat Tandem Seating No Center Arms, Brushed Steel, MD Ink Back, MD Ink Seat, RS Echo Panels

  • Mfr # SN3101

  • Zoro # G510109603


product price:  $2,600.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
69.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3101
Zoro #
G510109603
UPC #
196627312050
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
69.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in

Details

Color
Ink/Ink/Echo
Frame Color
Steel Legs, Brushed Steel
Capacity
400 lb
Upholstery Color
Blue/Blue-Gray

Description

The Siena 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.